Shop All Desks
Datum Storage
Fold-Up Desk, 3-3/8" D, 20" W, 16-3/8" H, Bone White, Heavy Duty Steel, Front: Laminate, Side: Wood
Mfr # WW-100
Zoro # G0710707
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fold-Up Desk
- Overall Width 20"
- Overall Depth 3-3/8"
- Overall Height 16-3/8"
- Color Bone White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # WW-100
- Zoro # G0710707
- UPC # 679132000044
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 20" |
Overall Depth | 3-3/8" |
Overall Height | 16-3/8" |
Width | 20" |
Height | 16-3/8" |
Details
Type | Fold-Up Desk |
Item | Wall Mount Desk,Locking,Bone White |
Color | Bone White |
Material | Heavy Duty Steel, Front: Laminate, Side: Wood |
Series | WallWrite |
Description
Wall Mount Desk,Locking,Bone White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2FPMH)
- SAUDER Larkin Ledge Single Ped Desk , Pull-out writing surface with metal runners and safety stops (433624)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103CH)
- QUANTUM SIT-STAND DESK SERIES 2'x6' Sit-Stand Adjustable Electric Desk with two wire gromet holes in Maple, mfgd Board Work Top (CY-QNT_S24-2x6)
- REGENCY Regency Legacy 66 x 77 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD663047AG)
- SAFCO Adjustable Desk, 36 in D, 72 in W, 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- Datum Storage Desks