Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Yellow, Letter
Mfr # SN36LT6
Zoro # G0705621
product price: $1,306.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Color Yellow
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT6
- Zoro # G0705621
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Yellow |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,6H,Letter 300,Yellw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23747)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- REGENCY 21" W Center Drawer, Black (CD1)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- Datum Storage File Cabinets