Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Yellow, Legal
Mfr # SN36LG5
Zoro # G0705140
product price: $1,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color Yellow
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG5
- Zoro # G0705140
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Yellow |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 300,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- WORKSENSE BY SAUDER Bergen Circle Lateral File Ka 3a (427464)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- HON 36" W 4 Drawer File Cabinet, Harvest, Legal/Letter (H10516.CC)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- Datum Storage File Cabinets