Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Yellow, Legal
Mfr # SN26LG6
Zoro # G0705560
product price: $1,418.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Key Features
- Color Yellow
- File Size Legal
- Height 78-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG6
- Zoro # G0705560
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 78-1/2" |
Width | 36" |
Details
Color | Yellow |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H6,Legal 200,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H784.L.P)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- Datum Storage File Cabinets