Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Yellow, Legal
Mfr # SN26LG5
Zoro # G0705070
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Yellow
- File Size Legal
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705070
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Yellow |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 200,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- HON 514CPP 510 Series Black Full-Suspension Four-Drawer Filing Cabinet - 18 1/4'' x 25'' x 52'' (328HON514CPP)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- Datum Storage File Cabinets