Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, White, Letter
Mfr # SN26LT6
Zoro # G0705673
product price: $1,491.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,491.99
Free 30-Day Returns
Key Features
- Color White
- Height 78-1/2"
- Width 36"
- Series 200 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT6
- Zoro # G0705673
- UPC # 679132001652
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | White |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Lckng File Cabinet,6H,Letter 200,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- INTEX Air Bed Twin Elevated (64411ED)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1831-CPA)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- Datum Storage File Cabinets