Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, White, Letter
Mfr # SN26LT5
Zoro # G0705323
product price: $1,237.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Color White
- File Size Letter
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT5
- Zoro # G0705323
- UPC # 679132001638
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | White |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Lckng File Cabinet,H5,Letter 200,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23747)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- Datum Storage File Cabinets