Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, White, Legal
Mfr # SN36LG6
Zoro # G0705448
product price: $1,362.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Color White
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG6
- Zoro # G0705448
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 78-1/2" |
Width | 36" |
Details
Color | White |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Lckng File Cabinet,6H,Legal 300,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- Datum Storage File Cabinets