Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, White, Legal
Mfr # SN36LG5
Zoro # G0705131
product price: $1,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color White
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG5
- Zoro # G0705131
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | White |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Lckng File Cabinet,H5,Legal 300,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- OIF Leather Task Chair, Brown (OIFST4859)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 5 Drawer - 55" length - Left (MJR-FB-5L)
- Datum Storage File Cabinets