Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Tan, Legal
Mfr # SN26LG5
Zoro # G0705061
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Tan
- Height 66-1/2"
- Width 36"
- Series 200 Series
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705061
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Tan |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,H5,Legal 200,Tan Met.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- SAFCO Mobile Roll File - 50 Compartment (3083)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- Datum Storage File Cabinets