Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Red, Letter
Mfr # SN26LT5
Zoro # G0705247
product price: $1,237.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Color Red
- Height 66-1/2"
- Width 36"
- Series 200 Series
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT5
- Zoro # G0705247
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Red |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H5,Letter 200,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- WORKSENSE BY SAUDER Bergen Circle Lateral File Ka 3a (427464)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- REGENCY 35 W Standing Storage, Ash Grey (LSCSC3565AG)
- Datum Storage File Cabinets