Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Red, Legal
Mfr # SN36LG5
Zoro # G0705201
product price: $1,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color Red
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG5
- Zoro # G0705201
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Red |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H5,Legal 300,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795LS.L.S)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- Datum Storage File Cabinets