Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Ivory, Letter
Mfr # SN36LT6
Zoro # G0705667
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Color Ivory
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # SN36LT6
- Zoro # G0705667
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Ivory |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Locking File Cabinet,6H,Letter 300,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Warm Blue (1300)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- Datum Storage File Cabinets