Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Ivory, Letter
Mfr # SN26LT6
Zoro # G0705728
product price: $1,366.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Color Ivory
- Height 78-1/2"
- Width 36"
- Series 200 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT6
- Zoro # G0705728
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Ivory |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Locking File Cabinet,6H,Letter 200,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFWH)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPLF3624MH)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- Datum Storage File Cabinets