Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Ivory, Letter
Mfr # SN26LT5
Zoro # G0705238
product price: $1,237.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Color Ivory
- Height 66-1/2"
- Width 36"
- Series 200 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT5
- Zoro # G0705238
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Ivory |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Letter 200,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPMBBFLE1)
- Datum Storage File Cabinets