Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Ivory, Legal
Mfr # SN36LG5
Zoro # G0705192
product price: $1,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color Ivory
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG5
- Zoro # G0705192
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Ivory |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 300,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- HON 795LSQ 700 Series Light Gray File Storage Cabinet with Two Lateral Filing Drawers (328HON795LSQ)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H692.L.L)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- Datum Storage File Cabinets