Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Gray, Letter
Mfr # SN36LT6
Zoro # G0705831
product price: $1,306.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT6
- Zoro # G0705831
- UPC # 679132004615
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Gray |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,6H,Letter 300,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 15" W 2 Drawer File Pedestal, Black, Letter (21115)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795LS.L.S)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, White (25071)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver (25034)
- Datum Storage File Cabinets