Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Gray, Letter
Mfr # SN36LT5
Zoro # G0705588
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # SN36LT5
- Zoro # G0705588
- UPC # 679132004608
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Gray |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Lckng File Cabinet,H5,Letter 300,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Starter Unit (128848PC)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- HON 33820RQ Efficiencies Light Gray Steel Two-Drawer Mobile Pedestal File Cabinet (328HON3820RQ)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- Datum Storage File Cabinets