Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Gray, Letter
Mfr # SN26LT6
Zoro # G0705840
product price: $1,326.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 78-1/2"
- Width 36"
- Series 200 Series
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT6
- Zoro # G0705840
- UPC # 679132004592
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Gray |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,6H,Letter 200,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- ALERA 42 in W 4 Drawer File Cabinets, Putty, Legal; Letter (17459)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, White (25033)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H682.L.Q)
- Datum Storage File Cabinets