Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Gray, Legal
Mfr # SN26LG5
Zoro # G0705107
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 66-1/2"
- Width 36"
- Series 200 Series
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705107
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Gray |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,H5,Legal 200,Gry Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 5 Drawer - 55" length - Left (MJR-FB-5L)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- HON FILE, LAT, 3DWR, W/LK, 36in, BK (683LP)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- Datum Storage File Cabinets