Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Burgundy, Letter
Mfr # SN36LT5
Zoro # G0705463
product price: $1,161.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Color Burgundy
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT5
- Zoro # G0705463
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Burgundy |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H5,Letter 300,Brgdy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- FINE-LINE Medina Storage Cabinet, Gray Steel - 29.5 x 36 x 20 in. (FI2489065)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- Datum Storage File Cabinets