Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Burgundy, Letter
Mfr # SN26LT6
Zoro # G0706008
product price: $1,366.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Color Burgundy
- File Size Letter
- Height 78-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT6
- Zoro # G0706008
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Burgundy |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,6H,Letter 200,Brgdy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, White (I 7055)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- Datum Storage File Cabinets