Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Burgundy, Legal
Mfr # SN36LG6
Zoro # G0705402
product price: $1,362.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Color Burgundy
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG6
- Zoro # G0705402
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 78-1/2" |
Width | 36" |
Details
Color | Burgundy |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,6H,Legal 300,Brgndy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- Datum Storage File Cabinets