Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Burgundy, Legal
Mfr # SN26LG5
Zoro # G0705037
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Burgundy
- File Size Legal
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705037
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Burgundy |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 200,Brgndy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- FIREKING 20-13/16" W 2 Drawer File Cabinet, Parchment, Legal (2P2131-CPA)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1825-CPA)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- Datum Storage File Cabinets