Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Bone White, Legal
Mfr # SN26LG5
Zoro # G0705089
product price: $1,303.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Color Bone White
- File Size Legal
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705089
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Bone White |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,H5,Legal 200,Bone Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H312C.P.Q)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Cherry (LPLFH3665CH)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- Datum Storage File Cabinets