Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Letter
Mfr # SN36LT6
Zoro # G0705411
product price: $1,306.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Letter
- Height 78-1/2"
- Width 36"
- Series 300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT6
- Zoro # G0705411
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Lckng File Cabinet,6H,Letter 300,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Faux Wood (493P41)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- CARSON Carson Lateral File Weathered Dove (IMCA450)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H312C.P.L)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, White (I 7055)
- Datum Storage File Cabinets