Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Letter
Mfr # SN36LT5
Zoro # G0705350
product price: $1,161.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Letter
- Height 66-1/2"
- Width 36"
- Series 300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT5
- Zoro # G0705350
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 300 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Lckng File Cabinet,H5,Letter 300,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- STAR Control Knob (2R-Z1854)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HON 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H672.L.Q)
- Datum Storage File Cabinets