Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Letter
Mfr # SN36LT5
Zoro # G0705299
product price: $1,161.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Letter
- Height 66-1/2"
- Width 36"
- Series 300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT5
- Zoro # G0705299
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Letter 300,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ZORO SELECT 21" W Roll File, White (4KH35)
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- Datum Storage File Cabinets