Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Letter
Mfr # SN26LT6
Zoro # G0705999
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Letter
- Height 78-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Storage
- MFR # SN26LT6
- Zoro # G0705999
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Locking File Cabinet,6H,Letter 200,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- REGENCY 21" W Center Drawer, Black (CD1)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- Datum Storage File Cabinets