Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Letter
Mfr # SN26LT5
Zoro # G0705253
product price: $1,237.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Letter
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LT5
- Zoro # G0705253
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Lckng File Cabinet,H5,Letter 200,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33720R.L.L)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- CONTEMPORARY 4 Drawer Vertical File Cabinet in Oak (00204/X)
- Datum Storage File Cabinets