Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Legal
Mfr # SN36LG6
Zoro # G0705533
product price: $1,362.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Legal
- Height 78-1/2"
- Width 36"
- Series 300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG6
- Zoro # G0705533
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 78-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Locking File Cabinet,6H,Legal 300,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFSI)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, CHARCOAL (693LS)
- Datum Storage File Cabinets