Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Legal
Mfr # SN36LG5
Zoro # G0705043
product price: $1,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Legal
- Height 66-1/2"
- Width 36"
- Series 300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LG5
- Zoro # G0705043
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 300,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON FILE, LAT, 4DWR, W/LK, 36in, BK (684LP)
- OFM Metal Locking Vertical File, 18 1/4inW Legal S (HON315CPP)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- Datum Storage File Cabinets