Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Legal
Mfr # SN26LG6
Zoro # G0705369
product price: $1,418.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Legal
- Height 78-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG6
- Zoro # G0705369
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 78-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 6 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H6,Legal 200,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- ELECTROLUX Screw, 240578902 (240578902)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- Datum Storage File Cabinets