Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Blue, Legal
Mfr # SN26LG5
Zoro # G0705113
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Blue
- File Size Legal
- Height 66-1/2"
- Width 36"
- Series 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705113
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Blue |
Series | 200 Series |
Item | Locking File Cabinet |
Number of Shelves | 5 |
Assembled/Unassembled | Assembled |
Description
Locking File Cabinet,H5,Legal 200,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- Datum Storage File Cabinets