Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Black, Letter
Mfr # SN36LT6
Zoro # G0705822
product price: $1,306.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Color Black
- Height 78-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT6
- Zoro # G0705822
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 78-1/2" |
Width | 36" |
Details
Color | Black |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 6 |
Description
Locking File Cabinet,6H,Letter 300,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- Datum Storage File Cabinets