Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Black, Letter
Mfr # SN36LT5
Zoro # G0705280
product price: $1,161.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Color Black
- Height 66-1/2"
- Width 36"
- Series 300 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN36LT5
- Zoro # G0705280
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 66-1/2" |
Width | 36" |
Details
Color | Black |
Series | 300 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Letter 300,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- HON HON, 310 SERIES TWO-DRAWER FULL-SUSPENSION FILE, LETTER, 15W X 26.5D X 29H, CHARCOAL (312PS)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- Datum Storage File Cabinets