Shop All File Cabinets
Datum Storage
36" W Locking File Cabinet, Black, Legal
Mfr # SN26LG5
Zoro # G0705019
product price: $1,281.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Color Black
- Height 66-1/2"
- Width 36"
- Series 200 Series
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Storage
- MFR # SN26LG5
- Zoro # G0705019
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 66-1/2" |
Width | 36" |
Details
Color | Black |
Series | 200 Series |
Item | Locking File Cabinet |
Assembled/Unassembled | Assembled |
Number of Shelves | 5 |
Description
Locking File Cabinet,H5,Legal 200,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- REGENCY 36 W 2 Drawer Legacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- FIRE KING INTERNATIONAL FILE, FIRE&IMPACT, 4DWR, PHT (4R1822CPA)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H692.L.L)
- FIREKING 20-13/16" W 2 Drawer File Cabinet, Parchment, Legal (2P2131-CPA)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1825-CPA)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- Datum Storage File Cabinets