Shop All File Cabinets
Datum Filing Systems
Rotary File Cabinet Starter Unit, Letter, 5 Shelves, Bone White
Mfr # XLT-S6-T15
Zoro # G005554277
product price: $2,637.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,637.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # XLT-S6-T15
- Zoro # G005554277
- Country of Origin United States
- Category File Cabinets
Description
Rotary file cabinet starter unit, letter, 6 shelves, bone white this rotary file saves time, space and money. The innovative design includes a double-sided, rotating shelf unit that houses more than twice the files in less space than a traditional filing system while providing fast and easy access to stored materials. specifications: base: the ez2 base is formed out of 13 gauge steel with 13 gauges steel-formed u-channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross-section and run the full length and width of the base. These channels are mig welded to the base forming a rigid structure capable of supporting the weight of the cabinet. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. Four adjustable leveling feet allow the base to be leveled from the top of the base. The base mechanism provides 90 indexing of the rotary file cabinet. The base does not require the use of a foot pedal to index the cabinet. uprights and locks: each ez2 unit has (4) upright posts with dual durometer pvc closing strips. The posts are made from 11 gauge steel and are bolted directly to the unit base with (2) 1/4" - 20 flat head bolts per post. a lock assembly and locking rod is supplied with each unit and is conveniently located on the right front post. All cabinets are random-keyed. Lock bar is formed from 3/8" diameter steel rod for maximum durability. Locks have field removable core for easy key changes. Locks can be installed on both sides of unit. Unit can be locked in the open or closed position. rotary bottom: the ez2 rotary bottom rides on top of the base and is fully supported by 5/8" diameter, hardened steel ball bearings. The letter size unit has a 19-1/4" diameter bearing cage with 22 each, 5/8" diameter ball bearings. The legal size unit has a 24" diameter bearing cage with 44 each 5/8" diameter ball bearings. The rotor bottom pivots on a 3/4" diameter pin and a matin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- Datum Filing Systems File Cabinets