Shop All File Cabinets
Datum Filing Systems
Rotary File Cabinet Adder Unit, Legal, 3 Shelves, Black
Mfr # XLG-A4-T25
Zoro # G105554177
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # XLG-A4-T25
- Zoro # G105554177
- Country of Origin United States
- Category File Cabinets
Description
Rotary file cabinet adder unit, legal, 4 shelves, black this rotary file saves time, space and money. The innovative design includes a double-sided, rotating shelf unit that houses more than twice the files in less space than a traditional filing system while providing fast and easy access to stored materials. specifications: base: the ez2 base is formed out of 13 gauge steel with 13 gauges steel-formed u-channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross-section and run the full length and width of the base. These channels are mig welded to the base forming a rigid structure capable of supporting the weight of the cabinet. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. Four adjustable leveling feet allow the base to be leveled from the top of the base. The base mechanism provides 90 indexing of the rotary file cabinet. The base does not require the use of a foot pedal to index the cabinet. uprights and locks: each ez2 unit has (4) upright posts with dual durometer pvc closing strips. The posts are made from 11 gauge steel and are bolted directly to the unit base with (2) 1/4" - 20 flat head bolts per post. a lock assembly and locking rod is supplied with each unit and is conveniently located on the right front post. All cabinets are random-keyed. Lock bar is formed from 3/8" diameter steel rod for maximum durability. Locks have field removable core for easy key changes. Locks can be installed on both sides of unit. Unit can be locked in the open or closed position. rotary bottom: the ez2 rotary bottom rides on top of the base and is fully supported by 5/8" diameter, hardened steel ball bearings. The letter size unit has a 19-1/4" diameter bearing cage with 22 each, 5/8" diameter ball bearings. The legal size unit has a 24" diameter bearing cage with 44 each 5/8" diameter ball bearings. The rotor bottom pivots on a 3/4" diameter pin and a mating steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H312.P.Q)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- Datum Filing Systems File Cabinets