Shop All Gun Safes
Datum Filing Systems
Pistol Safe, Keyed Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208-WS25
Zoro # G005733351
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WMC-6-331208-WS25
- Zoro # G005733351
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Keyed Lock |
Holds | Up to 12 Pistols |
Includes | Ă‚Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240BLUE)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Black, 20 PK (K-QUS220BK-20)
- STANLEY DeWalt ToughSystem 2.0 10.47 in. W X 5.2 in. H Half-Size Organizer Polypropene 6 compartments Yellow (DWST08020)
- REMINGTON Express 44-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5944E)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 425 lbs, 16.5 cu ft, 30 minute Fire Rating (MGL24C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- Datum Filing Systems Gun Safes