Shop All Gun Safes
Datum Filing Systems
Pistol Safe, Keyed Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208-WS23
Zoro # G505733301
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # WMC-6-331208-WS23
- Zoro # G505733301
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Keyed Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- FLEMING SUPPLY Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables (577659XDE)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- Datum Filing Systems Gun Safes