Shop All Gun Safes
Datum Filing Systems
Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols
Mfr # WMC-4-231208-WS25
Zoro # G505733318
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WMC-4-231208-WS25
- Zoro # G505733318
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Keyed Lock |
Holds | Up to 8 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- SIMPLE SPACES White Lid Storage Rack (JI-39W-3L)
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated (AX11780)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- Datum Filing Systems Gun Safes