Shop All Gun Safes
Datum Filing Systems
Pistol Safe, Keyed Lock, 27 lbs, Up to 8 pistols
Mfr # WMC-4-231208-WS23
Zoro # G305733341
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # WMC-4-231208-WS23
- Zoro # G305733341
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Keyed Lock |
Holds | Up to 8 pistols |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- STERILITE Storage Tote, Clear/White, Polypropylene, 14 1/8 in L, 7 5/8 in W, 4 7/8 in H (14928012)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- Datum Filing Systems Gun Safes