Shop All Gun Safes
Datum Filing Systems
Pistol Safe, Hasp Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511H-WS56
Zoro # G005733313
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Hasp Lock
- Outside Width 10 in
- Outside Height 5 in
- Outside Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WMC-1-059511H-WS56
- Zoro # G005733313
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 10 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Hasp Lock |
Holds | Up to 2 pistols |
Includes | Ă‚Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BR)
- L E JOHNSON 60 BIFLD DR HDW Set (1700606H)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- Datum Filing Systems Gun Safes