Shop All Desks
Datum Filing Systems
Datum WallWrite® Folding Wall Mount Desk, Non-Locking, 20"W x 3-3/8"D x 16-3/8"H, Black
Mfr # WW-101-T25
Zoro # G402593558
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WW-101-T25
- Zoro # G402593558
- UPC # 679132000020
- Country of Origin China
- Category Desks
Description
THE WALL MOUNT DESK CONVENIENTLY FOLDS AWAY WHEN NOT IN USE TO PROVIDE OPTIMAL WORK SPACE. THIS WALL MOUNT SHOP DESK PROVIDES A WORK SURFACE WHERE YOU NEED IT. IT IS IDEAL FOR LOADING DOCKS, WAREHOUSES, FACTORY FLOORS, SUPPLY ROOMS, SHIPPING AND RECEIVING AREAS. THE FOLDING SHOP DESK MOUNTS TO WALL AT DESIRED WORK HEIGHT TO ACCOMMODATE STAND-UP OR SIT-DOWN WORK POSITIONS. IT IS MADE OF DURABLE STEEL WITH A SCRATCH-RESISTANT POWDER COAT FINISH. THE FULL-WIDTH HANDLE LOWERS THE DESK TO PROVIDE A CONVENIENT 13"D WORK SURFACE. THE INTERIOR FEATURES A CONVENIENT PEN STORAGE COMPARTMENT FOR PENS, SMALL TOOLS AND OTHER SUPPLIES. ALSO, IT INCLUDES A STORAGE BIN FOR CHARTS, FOLDERS AND OTHER LITERATURE. MAGNETIC CLOSURE KEEPS DOOR IN PLACE. MOUNTING HARDWARE IS INCLUDED. THE PRODUCT IS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Navy Blue Velvet Fabric Twin Size Panel Bed (183-11256-Zoro)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- REGENCY Regency Legacy Stand Up Side to Side Top- Ash Grey (TSUDB7223AG)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Black (I 7691)
- SAUDER Palladia Computer Desk With Hutch Vo A2 (420713)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105WH)
- Datum Filing Systems Desks