Shop All Safe Accessories
Datum Filing Systems
Datum Argos Full Shelf - Desert Sand
Mfr # WS-6442-WS56
Zoro # G105733305
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Argos Weapon Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WS-6442-WS56
- Zoro # G105733305
- Country of Origin United States
- Category Safe Accessories
Details
Item | Safe Shelf |
For Use With | Argos Weapon Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- LIBERTY SAFE Clearview Safe Light, Liberty Safes (10792)
- KEEDEX Keedex: Safe Repair Kit (K-16)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- MESA SAFE Mesa Safe MP101 Hotel Safe Pedestal (MP101)
- BARSKA 4 inch Modern Number Waterproof Sticker, 0-9, 4 Sets (AF13714)
- Datum Filing Systems Safe Accessories