Shop All Safe Accessories
Datum Filing Systems
Datum Argos 84" Slotted Back Panel - Stealth
Mfr # WS-HAP84-WS25
Zoro # G905733345
product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- For Use With 84 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP84-WS25
- Zoro # G905733345
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 84 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- PERFECT CASES Perfect Cases BBO-B Octagon Basketball Display Case; Black (BBO-B)
- LIFETIME PRODUCTS Lifetime Marine Dock Bench Box 130 Gallon - 60"L x 24"W x 24-1/4"H - White (60348)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- FIRST ALERT BRK 132CUFT WTRFire Safe (2092DF-BD)
- PEET Safe Dehumidifier (M10-6)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- REGISTRY Built-In Wall Safe, Black (165WS-AMD)
- Datum Filing Systems Safe Accessories