Shop All Safe Accessories
Datum Filing Systems
Datum Argos 84" Slotted Back Panel - Desert Sand
Mfr # WS-HAP84-WS56
Zoro # G905733369
product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- For Use With 84 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP84-WS56
- Zoro # G905733369
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 84 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- KEEDEX Keedex: Safe Repair Kit (K-16)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- LIBERTY SAFE Safe Light Kit (15851)
- Datum Filing Systems Safe Accessories