Shop All Safe Accessories
Datum Filing Systems
Datum Argos 72" Slotted Back Panel - Stealth
Mfr # WS-HAP72-WS25
Zoro # G005733320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- For Use With 72 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP72-WS25
- Zoro # G005733320
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 72 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T618)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- KNAACK Mobile Work Station, Tan/Wht, Power Coated (PT-01)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- REGISTRY Built-In Wall Safe, Black (165WS-AMD)
- LIBERTY SAFE Safe Light Kit (15851)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- LIBERTY SAFE Panel Organizer, 50 in. W Gun Safe (10588)
- Datum Filing Systems Safe Accessories