Shop All Safe Accessories
Datum Filing Systems
Datum Argos 72" Slotted Back Panel - Desert Sand
Mfr # WS-HAP72-WS56
Zoro # G905733321
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- For Use With 72 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP72-WS56
- Zoro # G905733321
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 72 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- ZORO SELECT Faucet Extension, Brass (08930)
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, 14 7/8 in L, Blue (NPL215 Blue)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- LIBERTY SAFE Clearview Safe Light, Liberty Safes (10792)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- KEEDEX Keedex: Safe Repair Kit (K-16)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- ORBITA CEU for safe box audit trail; open safe box as master code (OTC-CEU)
- Datum Filing Systems Safe Accessories